Micrometer Head XY-Stage, Thimble 49mm 0-25mm, X-Axis

Article no.: 152-390
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification numbers & Classifications

Article number 152-390
EAN / GTIN 4946368022949
Manufacturer number 152-390
L-Number L40010 431

Description

Description:

These XY Stage type micrometer heads let you read measurement values easily. They offer the following benefits: Micrometer heads especially designed for accurate cross-travel stage translation in X and Y axes. Spindle end: Flat form and hardened, or spherical with carbide tip (more than HRA90), lapped surface.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 25
Accuracy: 2 µm
Graduation: 0.005 mm
Limit value of measuring deviation J MPE: ±2 µm
Scale: White anodised aluminium
Inch/metric: metric

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart