Micrometer Head XY-Stage, Thimble 49mm 0-25mm, Y-Axis

Article no.: 152-389
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification & Classification

Article number 152-389
Copy
EAN / GTIN 4946368022932
Copy
Manufacturer number 152-389
Copy
L-Number L40010 690
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These XY Stage type micrometer heads let you read measurement values easily. They offer the following benefits: Micrometer heads especially designed for accurate cross-travel stage translation in X and Y axes. Spindle end: Flat form and hardened, or spherical with carbide tip (more than HRA90), lapped surface.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 25
Accuracy: 2 µm
Graduation: 0.005 mm
Limit value of measuring deviation J MPE: ±2 µm
Scale: White anodised aluminium
Inch/metric: metric

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart