Micrometer Head, Large Thimble 49mm 0-25mm

Article no.: 152-332
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification numbers & Classifications

Article number 152-332
EAN / GTIN 4946368022864
Manufacturer number 152-332
L-Number L40010 8780

Description

Description:

These micrometer heads come with a large thimble, allowing you to make fine adjustments. They offer the following benefits: The large scale drum allows fine graduation and very easy rotation.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 25
Accuracy: ±2 µm
Graduation: 0,002 mm
Limit value of measuring deviation J MPE: ±2 µm
Scale: White anodised aluminium
Inch/metric: metric

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart