Loose nail pockets onesize

Article no.: 151615169900onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Type of product Bag

    Identification numbers & Classifications

    Article number 151615169900onesize
    EAN / GTIN 7330509539750
    Manufacturer number 151615169900onesize

    Description

    Version:


    Main material
    85% cotton, 14% polyester, 1% antistatic, twill, flame resistant antistatic, 350g/m²

    Pockets
    Nail pockets - in three parts and extra wide

    Fits with
    Blåkläders trouser without nailpockets, Belt 4039

    Functionality
    Oil, dirt and water repellent, To be attached to belt

    Description:

    Flame retardant nail pocket suitable for flame retardant trouser art 1561.

    Supplied with:


    Sold in pairs

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart