Flame resistant detachable nail pocket Navy blue onesize

Article no.: 151615148900onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau
Type of product Bag

Identification numbers & Classifications

Article number 151615148900onesize
EAN / GTIN 7330509569511
Manufacturer number 151615148900onesize

Description

Version:


Main material
75% cotton, 24% polyester, 1% antistatic, twill, flame resistant antistatic, 350g/m²

Pockets
Nail pockets - in three parts and extra wide

Fits with
Blåkläders trouser without nailpockets, Belt 4039

Functionality
Oil, dirt and water repellent, To be attached to belt

Description:

  • Flame resistant nail pocket to fit 1478, 1578, 2608, 2678, 6378, 1869 and 1724
  • Use with anti-flame belt 4039

Supplied with:


Sold in pairs

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart