X1500 Painters Pirate Trousers White/Dark grey C54

Article no.: 151112101098C54
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour weiß / dunkelgrau
    Clothing size DE 54
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 151112101098C54
    EAN / GTIN 7330509755006
    Manufacturer number 151112101098C54

    Description

    Version:


    Main material
    100% cotton, twill, 320 g/m²

    Details
    Side hammer loop
    Removable ID pocket
    Loops, one with D ring
    Metal buttons

    Pockets
    Leg pocket specially designed for putty knife and brush, Thigh pocket with zipper, Leg pocket with double pockets with zipper, pen pocket and inside phone pocket in mesh. Thigh pocket with zipper
    Knee protection pockets
    Back pockets with bellow
    Nail pockets - with customised paint tool holders. Can be tucked inside the trousers
    Angled inset pockets

    Functionality
    Pre-bent knees

    Reinforcement
    CORDURA® reinforced front pockets, back pockets, ruler pocket, leg pockets and knees

    Description:

    • As a bricklayer and painter, you need functional, durable work clothes, that can stand paint and splashes and has a natural place for brushes and tools
    • Our comfortable pirate trousers have a special pocket for brush and spatula
    • The trousers have knee protection pockets of durable CORDURA®

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart