X1500 Painters Trousers D116

Article no.: 151012101098D116
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour weiß / dunkelgrau
Clothing size DE 116
Type of product Work trousers

Identification numbers & Classifications

Article number 151012101098D116
EAN / GTIN 7330509754788
Manufacturer number 151012101098D116

Description

Version:


Main material
100% cotton, twill, 320 g/m²

Details
Side hammer loop
Removable ID pocket
Loops, one with D ring
Metal buttons

Pockets
Leg pocket specially designed for putty knife and brush, Thigh pocket with zipper, Leg pocket with double pockets with zipper, pen pocket and inside phone pocket in mesh. Thigh pocket with zipper
Knee protection pockets
Back pockets with bellow
Nail pockets - with customised paint tool holders. Can be tucked inside the trousers
Angled inset pockets

Finish
Adjustable leg hem with drawstring and CORDURA®-reinforcement

Functionality
Pre-bent knees

Reinforcement
CORDURA® reinforced front pockets, back pockets, ruler pocket, knees and hem

Description:

Now you can wear 100% cotton painters trousers with no fear of paint soaking through to your skin. The fabric has excellent absorption capacity and is double layered in key areas to prevent this. These X1500 based trousers are designed for painters, plasterers and brick layers, with special pockets for tools like brushes, filler knives and spatulas.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart