Microm. Head, Heavy Duty, 8 mm Spindle 0-25mm, 0,001mm

Article no.: 151-222
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification numbers & Classifications

Article number 151-222
EAN / GTIN 4946368022307
Manufacturer number 151-222
L-Number L40010 8759

Description

Description:

These micrometer heads are a medium-sized, standard type. They offer the following benefits: 8 mm diameter spindle. Extremely sturdy micrometer head with or without a ratchet.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 25
Graduation value: 0.001 mm
Limit value of measuring deviation J MPE: ±2 µm
Scale: scale drum and sleeve satin chrome-plated
Inch/metric: metric

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart