Microm. Head, Heavy Duty, 8 mm Spindle 0-25mm, Clamp Nut, Spindle Lock

Article no.: 151-213
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology analog
    Type of product Micrometer head

    Identification numbers & Classifications

    Article number 151-213
    EAN / GTIN 4946368386089
    Manufacturer number 151-213
    L-Number L40010 8768

    Description

    Description:

    These micrometer heads are a medium-sized, standard type. They offer the following benefits: 8 mm diameter spindle. Extremely sturdy micrometer head with or without a ratchet.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 0 - 25
    Accuracy: ±2 µm
    Graduation: 0.01 mm
    Limit value of measuring deviation J MPE: ±2 µm
    Scale: scale drum and sleeve satin chrome-plated
    Inch/metric: metric

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart