Tool set ∙ with protective insulation ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside hexagon traction profile, Outside 12-point profile, Outside hexagon profile, Slot profile, Cross recess profile PH ∙ 39-pieces ∙ 0.4 x 2.5 – 0.8 x 4 ∙ 13 – 19 ∙ PH1 –
Product details
Technical Data
Type of product | Socket spanner |
Identification numbers & Classifications
Article number | 150/39 | |
EAN / GTIN | 4000896239641 | |
Manufacturer number | 150/39 | |
L-Number | L60140 5384 |
Description
Description:
Work on high-voltage systems
- In HAZET L-Boxx – all tools ready to hand
- Operation of live components such as batteries, capacitors or distributors
- The use of two extensions with protective insulation enables simple and safe installation and removal of e.g. the battery
- Highest level of safety through constant quality control of the tools
- For electric lorries from e.g. MERCEDES-BENZ ∙ MAN ∙ DAF ∙ RENAULT ∙ SCANIA ∙ Volvo as well as electric city buses such as e.g. MERCEDES-BENZ ∙ MAN ∙ VDL ∙ IVECO ∙ SOLARIS ∙ Volvo ∙ SCANIA ∙ BYD ∙ SILEO ∙ LIKKER ∙ COBUS ∙ MELLOR ∙ KARSAN ∙ IRIZAR ∙ EBUSCO ∙ TEMSA ∙ EURABUS ∙ EASYMILE ∙ NAVJA ∙ LOCAL MOTORS ∙ HEULIEZ
- Surface: with protective insulation
- IEC 60900:2018
- Drive: Square, hollow 12.5 mm (1/2 inch)
- Output: Outside hexagon traction profile, Outside 12-point profile, Outside hexagon profile, Slot profile, Cross recess profile PH
- Wrench size: ∙ 0,4 x 2,5 – 0,8 x 4 ∙ 13 – 19 ∙ PH1 – PH3
- Dimensions / length: 445 mm x 358 mm x 152 mm
- Protective insulation up to 1000 V
- Number of tools: 39
Supplied with:
End caps with self clamping ∙ 1000 V 196V-10/5 ∙ 196V-20/5
Single open-end wrench ∙ with protective insulation 450KV-13 ∙ 450KV-17 ∙ 450KV-19
Single box-end wrench ∙ with protective insulation 630KV-13 ∙ 630KV-17 ∙ 630KV-19
Screwdriver for electricians ∙ with protective insulation 810VDE-25 ∙ 810VDE-30 ∙ 810VDE-35 ∙ 810VDE-40
Screwdriver for electricians ∙ with protective insulation 810VDE-PH1 ∙ 810VDE-PH2 ∙ 810VDE-PH3
Socket ∙ Hexagon ∙ with protective insulation 900KV-13 ∙ 900KV-14 ∙ 900KV-15 ∙ 900KV-16 ∙ 900KV-17 ∙ 900KV-19
Reversible ratchet ∙ with protective insulation 916KV
Extension ∙ with protective insulation 917KV-5 ∙ 918KV-10
Heavy-duty diagonal cutter ∙ with protective insulation 1802VDE-22
Cable shears ∙ with protective insulation 1804VDE-33
Flat nose pliers ∙ with protective insulation 1816VDE-22
Snipe nose pliers ∙ with protective insulation 1841BVDE-33
Combination pliers ∙ with protective insulation 1850VDE-44
Wire stripper ∙ with protective insulation 1860VDE-11
Cable stripping knife ∙ with protective insulation 2156VDE-2