Tool set ∙ with protective insulation ∙ 3/8 inch (10 mm) square, hollow ∙ Outside hexagon profile, Outside 12-point profile, Slot profile, Cross recess profile PH ∙ 27-pieces ∙ 0.4 x 2.5 – 0.8 x 4 ∙ 13 – 19 ∙ PH1 – PH2
Product details
Technical Data
Type of product | Socket spanner |
Identification numbers & Classifications
Article number | 150/27 | |
EAN / GTIN | 4000896245550 | |
Manufacturer number | 150/27 | |
L-Number | L60140 5652 |
Description
Description:
Universally applicable for all work on high-voltage systems in trade ∙ industry ∙ electric and hybrid vehicles
- In HAZET L-Boxx – all tools ready to hand
- Produced according to current DIN specifications – optimal protection and highest level of safety thanks to constant quality control
- Recess for retrofitting with 3⁄8″ torque wrench ∙ with protective insulation 5109KV (5 – 25 Nm)
- Surface: with protective insulation
- IEC 60900:2018
- Drive: Square, hollow 10 mm (3/8 inch)
- Output: Outside hexagon profile, Outside 12-point profile, Slot profile, Cross recess profile PH
- Wrench size: ∙ 0,4 x 2,5 – 0,8 x 4 ∙ 13 – 19 ∙ PH1 – PH2
- Dimensions / length: 445 mm x 358 mm x 152 mm
- Protective insulation up to 1000 V
- Number of tools: 27
Supplied with:
Single open-end wrench ∙ with protective insulation 450KV-13 ∙ 450KV-17 ∙ 450KV-19
Single box-end wrench ∙ with protective insulation 630KV-13 ∙ 630KV-17 ∙ 630KV-19
Screwdriver for electricians ∙ with protective insulation 810VDE-25 ∙ 810VDE-40
Screwdriver for electricians ∙ with protective insulation 810VDE-PH1 ∙ 810VDE-PH2
Socket ∙ hexagon 880KV-13 ∙ 880KV-14 ∙ 880KV-16 ∙ 880KV-17 ∙ 880KV-19
Reversible ratchet ∙ with protective insulation 8816KV
Extension ∙ with protective insulation 8821KV-5
Heavy-duty diagonal cutter ∙ with protective insulation 1802VDE-22
Cable shears ∙ with protective insulation 1804VDE-33
Flat nose pliers ∙ with protective insulation 1816VDE-22
Combination pliers ∙ with protective insulation 1850VDE-44
Cable stripping knife ∙ with protective insulation 2156VDE-2