Screwdriver bit socket set 3/8″ 15 pcs TORX

Article no.: 1509942
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1509942
EAN / GTIN 4010886816561
Manufacturer number 1509942
L-Number L60160 3995

Description

Description:

  • In plastic case
  • Dimensions: 200 x 120 x 38 mm

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 3/8″
  • Drive adaptor, square [metric]: 10,0 mm
  • REACH registration available: no
  • Total depth [mm]: 120 mm
  • Total height [mm]: 38 mm
  • Total width [mm]: 200 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart