Screwdriver bit socket set 3/8″ 10 pcs in-hex

Article no.: 1509918
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1509918
EAN / GTIN 4010886816554
Manufacturer number 1509918
L-Number L60160 1006

Description

Description:

  • In plastic case
  • Dimensions: 200 x 120 x 38 mm

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 3/8″
  • Drive adaptor, square [metric]: 10,0 mm
  • REACH registration available: no
  • Total depth [mm]: 120 mm
  • Total height [mm]: 38 mm
  • Total width [mm]: 200 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart