Countersink solid carbide 60°, uncoated, External ⌀ Dc: 12,5mm

Article no.: 150855 12,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
17 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 60
  • Tool material: Solid carbide
  • Number of cutting edges Z: 3
  • Standard: Manufacturer’s standard
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 12.5 mm
Coating uncoated
Countersink tip angle 60 degrees
Tool material Solid carbide
Number of cutting edges Z 3
Standard Manufacturer’s standard
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 3.2 mm
Overall length L 56 mm
Shank ⌀ Ds 8 mm
Feed f in stainless steel < 900 N/mm2 0.14 mm/rev.
Shank tolerance h9
Colour ring blue
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150855 12,5
EAN / GTIN 4045197087355
Manufacturer number 150855 12,5

Application Table

Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
8
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
16
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
16
GG(G)
K
25
wet maximum
 

Description

Version:

Very sturdy design, special geometry for heavy-duty use, with chatter-free countersinking and deburring.

Tool material:

Size 8 – of solid carbide.
Size. 10 – 25 – solid carbide head with brazed shank. Design similar to DIN 344-C.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart