High-precision countersink with unequal spacing 60°, TiAlN, External ⌀ Dc: 16mm

Article no.: 150815 16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
142 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 60
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 334

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 16 mm
Coating TiAlN
Countersink tip angle 60 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 334
Shank Parallel shank to h9
Through-coolant no
smallest countersink ⌀ for holes from 4 mm
Overall length L 63 mm
Shank ⌀ Ds 10 mm
Feed f in steel < 500 N/mm2 0.18 mm/rev.
Colour ring green
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150815 16
EAN / GTIN 4045197868091
Manufacturer number 150815 16

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
75
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
8
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
16
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
12
GG(G)
K
25
CuZn
N
60
Graphite, GRP, CRP
N
Uni
 
wet maximum
 
dry
 

Description

Version:

High-precision 60° countersink with unequal spacing.
Special geometry with extremely unequal spacing and matching cutting edge preparation. Radially relief ground. Flutes ground from solid. Newly developed special TiAlN coating for long service life.

Advantage:

Very smooth cutting throughout the entire countersinking operation. Chatter-free running for perfect results and optimum tool service life.

Application:

High-precision countersinks for production of exactly round 60° countersunk surfaces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart