Fiber disc 180x22 mm A-B02 V A16 BASIC steel/nonferrous/wood

Article no.: 150473
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fibre disc

Identification numbers & Classifications

Article number 150473
EAN / GTIN 9003171504736
Manufacturer number 150473

Description

Description:

The BASIC fibre discs are used for different surface work depending on the grit size - from grinding to finishing. A supplied coolant ensures a cool finish In any case, when looking for a reliable tool for universal use on steel, aluminium and wood, they are an excellent choice for all craftsmen.

Feature:

  • Form: FIBER Disc
  • Specification : A-B02 V A16
  • Dimension (D x H / DEVICE): 180 x 22 / 4 mm
  • Diameter: 180 mm
  • Drill hole: 22 mm
  • Grain size: 16
  • Material suitability: Steel;Aluminium;Wood
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • Aluminium oxide for long lifetime and high abrasiveness
  • Maximum economic efficiency
  • Additional coolant in the bond for cool grinding and longer service life

Application:

  • Suitable for universal use on steel, nonferrous metals and wood

Recommendation:

  • Grit size 24/36/40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart