Fiber disc 125x22 mm A-B02 V A16 BASIC steel/nonferrous/wood

Article no.: 150468
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Fibre disc

    Identification numbers & Classifications

    Article number 150468
    EAN / GTIN 9003171504682
    Manufacturer number 150468

    Description

    Description:

    The BASIC fibre discs are used for different surface work depending on the grit size - from grinding to finishing. A supplied coolant ensures a cool finish In any case, when looking for a reliable tool for universal use on steel, aluminium and wood, they are an excellent choice for all craftsmen.

    Feature:

    • Form: FIBER Disc
    • Specification : A-B02 V A16
    • Dimension (D x H / DEVICE): 125 x 22 / 4 mm
    • Diameter: 125 mm
    • Drill hole: 22 mm
    • Grain size: 16
    • Material suitability: Steel;Aluminium;Wood
    • Product line: BASIC
    • Tool for: Angle grinder

    Advantage:

    • Aluminium oxide for long lifetime and high abrasiveness
    • Maximum economic efficiency
    • Additional coolant in the bond for cool grinding and longer service life

    Application:

    • Suitable for universal use on steel, nonferrous metals and wood

    Recommendation:

    • Grit size 24/36/40/60 for maximum stock removal
    • Grit size 80/120 for fine grinding

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart