{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 8 mm | |
Coating | uncoated | |
Countersink tip angle | 75 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | Manufacturer’s standard | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150425 8 | |
EAN / GTIN | 4045197959515 | |
Manufacturer number | 150425 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Countersink 75°, uncoated, External ⌀ Dc: 8mm
on request
In stock
89 pieces in stock
£11.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
406 pieces in stock
£9.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
818 pieces in stock
£6.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
272 pieces in stock
£11.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
207 pieces in stock
£9.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
£129.27
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Overall length L | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tool material | HSS | HSS | HSS | HSS E | HSS | Solid carbide |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
smallest countersink ⌀ for holes from | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm |