Countersink set No. 150379 in a case 90° 6

Article no.: 150385 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock

Select article variation and quantity

Number of countersinks Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS E
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of countersinks 6
    Coating TiCN
    Countersink tip angle 90 degrees
    Tool material HSS E
    Number of cutting edges Z 3
    Standard DIN 335 C
    Shank Plain shank with h9
    Colour ring blue
    Type of product Stepped drill and countersink

    Identification numbers & Classifications

    Article number 150385 6
    EAN / GTIN 4045197445810
    Manufacturer number 150385 6

    Application Table

    Alu plastics
    N
    38
    Aluminium (short chipping)
    N
    30
    Steel < 500 N/mm²
    P
    34
    Steel < 750 N/mm²
    P
    32
    Steel < 900 N/mm²
    P
    32
    Steel < 1100 N/mm²
    P
    10
    Steel < 1400 N/mm²
    P
    5
    INOX < 900 N/mm²
    M
    9
    INOX > 900 N/mm²
    M
    9
    Ti > 850 N/mm²
    S
    8
    GG(G)
    K
    14
    CuZn
    N
    80
    wet maximum
     
    wet minimum
     
    dry
     

    Description

    Version:

    Countersink sets, in a case.
    Practical set for assembly and workshop use.
    All countersinks have 3 cutting edges, radially relieved.
    Flutes are ground from solid.
    High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

    Content:

    1× each precision countersink: Size 6; 8; 10; 11.5; 15; 19

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart