High-precision countersink 90° 31 mm

Article no.: 150378 31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
872 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS E
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 31 mm
Coating uncoated
Countersink tip angle 90 degrees
Tool material HSS E
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 4.2 mm
Overall length L 71 mm
Shank ⌀ Ds 12 mm
for countersunk screws DIN 7991 M16
Feed f in stainless steel < 900 N/mm2 0.18 mm/rev.
Shank tolerance h9
Colour ring blue
Pre-drill ⌀ 4.2 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150378 31
EAN / GTIN 4045197086426
Manufacturer number 150378 31

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
33
Alu > 10% Si
N
25
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
Steel < 1100 N/mm²
P
8
Steel < 1400 N/mm²
P
4
INOX < 900 N/mm²
M
7
INOX > 900 N/mm²
M
7
Ti > 850 N/mm²
S
7
GG(G)
K
12
CuZn
N
65
wet minimum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

Downloads & documents

Compare with similar products

This article


Recommendations


High-precision countersink 90° 31 mm

High-precision countersink 90° 31 mm

on request
In stock
872 pieces in stock
£39.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
527 pieces in stock
£42.96
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,089 pieces in stock
£29.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£117.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
£161.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
£227.84
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 3 3 3 3 3 3
External ⌀ 31 mm 31 mm 31 mm 31 mm 31 mm 31 mm
Overall length L 71 mm 71 mm 71 mm 140 mm 190 mm 71 mm
Standard DIN 335 C DIN 335 C DIN 335 C Manufacturer’s standard Manufacturer’s standard DIN 335 C
Shank tolerance h9 h9 h9 h9 h9 h9
Tool material HSS E HSS HSS HSS HSS Solid carbide
smallest countersink ⌀ for holes from 4.2 mm 4.2 mm 4.2 mm 4.2 mm 4.2 mm 4.2 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart