High-precision countersink set with 3 drive flats, long, No. 150376 in a case 90° 6

Article no.: 150369 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Select article variation and quantity

Number of countersinks Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of countersinks 6
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard Manufacturer’s standard
Shank Shank with h9 and three drive flats
Colour ring green
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150369 6
EAN / GTIN 4062406127435
Manufacturer number 150369 6

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
75
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
8
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
16
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
12
GG(G)
K
25
CuZn
N
60
Graphite, GRP, CRP
N
Uni
 
wet maximum
 
dry
 

Description

Version:

Handy for assembly and workshop use.
High-precision countersink No. 150376, with long shank with 3 drive flats.

Application:

High-precision countersinks for chatter-free production of precise, round 90° countersunk surfaces.

Content:

1× each countersink: Size 6.3; 8.3; 10.4; 12.4; 16.5; 20.5

Supplied with:

6-piece countersink set in a case.

Downloads & documents

Compare with similar products

This article


Recommendations


High-precision countersink set with 3 drive flats, long, No. 150376 in a case 90° 6

High-precision countersink set with 3 drive flats, long, No. 150376 in a case 90° 6

on request
In stock
33 pieces in stock
£290.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
£89.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
75 pieces in stock
£97.03
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 3 3 3
Number of countersinks 6 6 6
Coating TiAlN uncoated TiAlN
Colour ring green without green
Countersink tip angle 90 90 90
Standard Manufacturer’s standard DIN 335 C DIN 335 C
Type of product Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart