{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 6 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Shank with h9 and three drive flats | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 1.5 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 5 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M3 | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150152 6 | |
EAN / GTIN | 4045197716910 | |
Manufacturer number | 150152 6 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
High-precision countersink 90°, uncoated, External ⌀ Dc: 6mm
on request
In stock
227 pieces in stock
£11.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
504 pieces in stock
£8.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
119 pieces in stock
£17.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
402 pieces in stock
£6.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
348 pieces in stock
£11.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
308 pieces in stock
22.48 £
£15.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
208 pieces in stock
24.86 £
£17.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
101 pieces in stock
£12.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£11.01
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Overall length L | 45 mm | 45 mm | 45 mm | 45 mm | 45 mm | 45 mm | 45 mm | 45 mm | 45 mm |
Countersink tip angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Shank | Shank with h9 and three drive flats | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Shank with h9 and three drive flats | Three clamping flats to h9 | Plain shank with h9 |
Shank ⌀ Ds | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | 0.09 mm/rev. | 0.09 mm/rev. | 0.09 mm/rev. | 0.09 mm/rev. | 0.1 mm/rev. | 0.1 mm/rev. | 0.09 mm/rev. | 0.09 mm/rev. |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |