Countersink single flute 90°, uncoated, External ⌀ DC: 8mm

Article no.: 150050 8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
266 pieces in stock

Select article variation and quantity

External ⌀ DC (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 1
  • Shank: Parallel shank to h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 8 mm
Coating uncoated
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 1
Shank Parallel shank to h9
Overall length L 50 mm
Shank ⌀ Ds 8 mm
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150050 8
EAN / GTIN 4045197085290
Manufacturer number 150050 8

Application Table

Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
INOX < 900 N/mm²
M
7
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Axial-radial relief ground conical profile for chatter-free deburring and countersinking. This delivers a high-quality countersinking surface. Generous-sized flutes for very good chip clearance. Can be reground easily on the inner flat faces of the flutes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart