Countersink HSS 100° 10,4 mm

Article no.: 150023 10,4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
59 pieces in stock

Select article variation and quantity

External ⌀ DC (mm) Unit price incl. VAT
  • Countersink tip angle: 100
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: Manufacturer’s standard
  • Shank: Parallel shank to h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 10.4 mm
Coating uncoated
Countersink tip angle 100 degrees
Tool material HSS
Number of cutting edges Z 3
Standard Manufacturer’s standard
Shank Parallel shank to h9
Through-coolant no
smallest countersink ⌀ for holes from 2.5 mm
Overall length L 49 mm
Shank ⌀ Ds 6 mm
Feed f in steel < 500 N/mm2 0.12 mm/rev.
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150023 10,4
EAN / GTIN 4045197959560
Manufacturer number 150023 10,4

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet minimum
 
dry
 

Description

Version:

Easy and chatter-free deburring and countersinking.
Flutes ground from solid.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart