{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 16 mm | |
Coating | uncoated | |
Countersink tip angle | 120 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Norm | Manufacturer’s standard | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.2 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 500 N/mm2 | 0.14 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150020 16 | |
EAN / GTIN | 4045197301291 | |
Manufacturer number | 150020 16 |