Micrometer Head, Medium-sized Type, Standard Type, 0-1", 0,001", Flat, with Clamp Nut, w/o Ratched

Article no.: 150-197-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification numbers & Classifications

Article number 150-197-10
EAN / GTIN 4946368862583
Manufacturer number 150-197-10

Description

Description:

This is a standard, medium-size micrometer head that offers you the following benefits: Plain stem and a flat or spherical spindle end With carbide-tipped spindle

Feature:

Stem Ø: 0,375″
Digital/Analog: Analog
Graduation: 0,001″
Range: 0 - 1″
Inch-Metric: Inch

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart