Tool set for hybrid and electric vehicles ∙ 3/8 inch (10 mm) square, hollow ∙ Slot profile, Cross recess profile PH, Inside TORX® profile ∙ 43-pieces ∙ 0.4 x 2.5 – 0.8 x 4 ∙ 6 – 22 ∙ M8 – M12 ∙ PH1 – PH3 ∙ T20 – T30
Product details
Technical Data
Type of product | tool set |
Identification numbers & Classifications
Article number | 150/43 | |
EAN / GTIN | 4000896173204 | |
Manufacturer number | 150/43 | |
L-Number | L60140 3562 |
Description
Description:
- In trolley case
- Four-position telescopic slide-out from 950 – 1150 mm
- Capacity: up to 40 kg
- Pushing or pulling is possible
- Rubberised, bearing big castors
- Tilt-resistant due to wide wheelbase
- Sturdy case made of break-proof X-ABS
- With double aluminium frame
- Sturdy tool boards
- Also included:
- 5 end caps ⌀ 10 mm and 20 mm each
- 2 warning signs “Hybrid” and “Hybrid switch”
- 500 m barrier tape (width 50 mm)
- Surface: with protective insulation
- IEC 60900:2018
- Drive: Square, hollow 10 mm (3/8 inch)
- Output: Slot profile, Cross recess profile PH, Inside TORX® profile
- Wrench size: ∙ 0,4 x 2,5 – 0,8 x 4 ∙ 6 – 22 ∙ M8 – M12 ∙ PH1 – PH3 ∙ T20 – T30
- Dimensions / length: 460 mm x 190 mm x 310 mm
- Protective insulation up to 1000 V
- Net weight: 11 kg
- Number of tools: 43
Supplied with:
Universal pliers ∙ with protective insulation 759N-2VDE
Screwdriver for electricians ∙ with protective insulation 810VDE-25 ∙ 810VDE-30 ∙ 810VDE-35 ∙ 810VDE-40
Screwdriver for electricians ∙ with protective insulation 810VDE-PH1 ∙ 810VDE-PH2 ∙ 810VDE-PH3
Screwdriver for electricians ∙ with protective insulation 810VDE-T20 ∙ 810VDE-T25 ∙ 810VDE-T30
Screwdriver socket 8808LG-8KV ∙ 8808LG-10KV ∙ 8808LG-12KV
Socket ∙ hexagon 880KV-6 ∙ 880KV-7 ∙ 880KV-8 ∙ 880KV-9 ∙ 880KV-10 ∙ 880KV-11 ∙ 880KV-12 ∙ 880KV-13 ∙ 880KV-14 ∙ 880KV-16 ∙ 880KV-17 ∙ 880KV-18 ∙ 880KV-19 ∙ 880KV-20 ∙ 880KV-22
Reversible ratchet ∙ with protective insulation 8816KV
Extension ∙ with protective insulation 8821KV-3 ∙ 8821KV-5
Heavy-duty diagonal cutter ∙ with protective insulation 1802VDE-22
Cable shears ∙ with protective insulation 1804VDE-33
Flat nose pliers ∙ with protective insulation 1816VDE-22
Snipe nose pliers ∙ with protective insulation 1841BVDE-33
Combination pliers ∙ with protective insulation 1850VDE-44
Cable stripping knife ∙ with protective insulation 2156VDE-2