Service Trouser Denim Stretch C152

Article no.: 149711418999C152
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / schwarz
Clothing size DE 152
Type of product Work trousers

Identification numbers & Classifications

Article number 149711418999C152
EAN / GTIN 7330509554722
Manufacturer number 149711418999C152

Description

Version:


Main material
55% cotton, 30% polyester, 15% polyamide, denim, coated, CORDURA® Denim stretch, 340 g/m²

Pockets
Back pockets
Inset pockets
Kneepad pockets – top loaded with flap and hook-and-loop closure. Stretch material both inside and out for a better ergonomic fit
Two leg pockets with flaps. One with a pen pocket and inside phone mesh pocket, one with pen and knife pocket and opening for folding rule.

Details
Side hammer loop
Metal zipper fly
Metal buttons
D-ring

Finish
Adjustable leg bottom with buttons

Functionality
Pre-bent knees
2-way stretch, Stretch panel on knee pocket and calf

Reflex
Reflective details

Reinforcement
CORDURA®-stretch reinforced kneepockets

Description:

Denim stretch service trouser with jeans construction. For optimal fit and comfort, the trouser also has stretch panels on the thighs, as well as top-loading knee pockets in CORDURA®-stretch. Carefully selected details such as discreete reflective details and mobile pocket in mesh. Not recommended for industrial trades.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart