Service Trouser +stretch +nail pock.C152

Article no.: 149613304599C152
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour olivgrün / schwarz
    Clothing size DE 152
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 149613304599C152
    EAN / GTIN 7330509547731
    Manufacturer number 149613304599C152

    Description

    Version:


    Main material
    60% cotton, 40% polyester, ripstop 250 g/m²

    Pockets
    Back pockets
    Nail pockets
    Inset pockets
    Kneepad pockets – top loaded with flap and hook-and-loop closure. Stretch material both inside and out for a better ergonomic fit
    Leg pocket with bellow, pen pocket and inside phone pocket in mesh
    Ruler pocket with digital Caliper holder, knife- and pen pocket

    Details
    Side hammer loop
    Plastic zipper fly
    D-ring
    Hidden buttons

    Finish
    Adjustable leg bottom with buttons

    Functionality
    Pre-bent knees
    Stretch panels in crotch, calf and knee pocket

    Reflex
    Reflective details

    Reinforcement
    CORDURA®-stretch reinforced kneepockets, CORDURA®-reinforced nail pockets

    Description:

    Functional ripstop service trouser with CORDURA®-reinforced nail pockets. For optimal fit and comfort, the trouser has stretch panels on the calves and inner thighs. Top-loading knee pocket in CORDURA®-stretch. Carefully selected details such as discreete reflective details, mobile pocket in mesh, ruler pocket with digital Caliper holder and practical knife pocket make the trouser suitable for craftsmen. Not recommended for heavy craftsmanship.

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart