Service Trouser +stretch +nail pock.C148

Article no.: 149613304599C148
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour olivgrün / schwarz
Clothing size DE 148
Type of product Work trousers

Identification numbers & Classifications

Article number 149613304599C148
EAN / GTIN 7330509547717
Manufacturer number 149613304599C148

Description

Version:


Main material
60% cotton, 40% polyester, ripstop 250 g/m²

Pockets
Back pockets
Nail pockets
Inset pockets
Kneepad pockets – top loaded with flap and hook-and-loop closure. Stretch material both inside and out for a better ergonomic fit
Leg pocket with bellow, pen pocket and inside phone pocket in mesh
Ruler pocket with digital Caliper holder, knife- and pen pocket

Details
Side hammer loop
Plastic zipper fly
D-ring
Hidden buttons

Finish
Adjustable leg bottom with buttons

Functionality
Pre-bent knees
Stretch panels in crotch, calf and knee pocket

Reflex
Reflective details

Reinforcement
CORDURA®-stretch reinforced kneepockets, CORDURA®-reinforced nail pockets

Description:

Functional ripstop service trouser with CORDURA®-reinforced nail pockets. For optimal fit and comfort, the trouser has stretch panels on the calves and inner thighs. Top-loading knee pocket in CORDURA®-stretch. Carefully selected details such as discreete reflective details, mobile pocket in mesh, ruler pocket with digital Caliper holder and practical knife pocket make the trouser suitable for craftsmen. Not recommended for heavy craftsmanship.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart