Extension 4,9 mm

Article no.: 149400 4,9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
686 pieces in stock

Select article variation and quantity

Internal and external □ (mm) Unit price incl. VAT
  • Standard: DIN 377

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Internal and external □ 4.9 mm
    Standard DIN 377
    for metric taps DIN 352 M4.5 – M8
    ⌀ D 11 mm
    Overall length 110 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 149400 4,9
    EAN / GTIN 4045197857293
    Manufacturer number 149400 4,9

    Description

    Version:

    Hardened and nickel-plated. Square drive and square socket the same size.

    Application:

    For extending short taps (e.g. DIN 351 / 352 / 2181 / 5157), hand reamers and other tools with square shanks.

    Note:

    Extensions for machine taps with shank, e.g. to DIN 371 / 374 / 376, can be found under No. 338400.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart