Ratchet head only 1″ (w/o tube)

Article no.: 1493779
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 1493779
EAN / GTIN 4010886822500
Manufacturer number 1493779

Description

Description:

  • Used throughout industry and the automotive world
  • Acc. to DIN 3122, ISO 3315
  • With square coupler, medium-fine toothed, extremely rugged
  • For hand-operated sockets and accessories with square drive as per DIN 3120 - D 25, ISO 1174 with locking pin
  • GEDORE vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1″
  • Ratchet head height: 41 mm
  • REACH registration available: no
  • square drive [metric]: 25 mm
  • Swing back angle: 9 °
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart