Torque wrench type 83 1/4″ 0.8-4 Nm 010114

Article no.: 1490737
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 4 Nm
Square drive 1/4 in
Type of product Torque Wrench

Identification numbers & Classifications

Article number 1490737
EAN / GTIN 0701936218759
Manufacturer number 1490737
L-Number L60160 5859

Description

Description:

  • Use:
  • Controlled tightening and verification of tightening values
  • For use in almost all industrial manufacturing areas
  • Working ranges from 0.8 - 1400 N · m / 7 lbf · in - 100 lbf · ft are covered
  • Features:
  • Dial-indicating torque wrench with dual scale and slave pointer
  • 1/4″, 3/8″, 1/2″, 3/4″ or 1″ double square drive with ball lock for controlled right and left tightening
  • Versatile usage. Use for Maintenance, Repair, Assembly and Quality Control
  • For controlled screw tightening and torque measurements
  • Display accuracy: +/- 4 % tolerance of the indicated value
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • With Mono-Scale
  • 5 % overload of the maximum value
  • Housing made of light, robust special aluminium construction - painted silver-grey
  • Black, non-slip rubber handgrips
  • Model No. ADS 4 to No. ADS 40: EPA (Electrostatic Protected Area) compliant, for use in electrostatically sensitive applications
  • available with audio-visual signal depending on the model
  • Scope of delivery:
  • Watch torque wrench
  • Battery (only models with option: Signal)
  • Test certificate acc. to DIN EN ISO 6789
  • Delivery in a robust, black plastic box (No. ADS 4 to BDS 80), otherwise in sturdy cardboard packaging (No. BDS 100 to EDS)

Feature:

  • 1000 V insulated: no
  • Application range:
    • Manufacturing
    • Quality control
    • Maintenance
  • Drive square [inch]: 1/4″
  • Drive type/drive: Double square
  • EPA/ESD version: yes
  • Evaluation software: no
  • Fixed setting: no
  • Graphic display: no
  • Measuring accuracy Torque: +/- 4% tolerance from displayed value
  • Precision: +/- 4 %
  • REACH registration available: no
  • Scale division [Nm]: 1 Nm
  • Scale graduation [lbf in]: 1 lbf in
  • square drive [metric]: 6,3 mm
  • Target groups:
    • Automotive
    • Electronics
    • Industry
    • Construction and Commercial Vehicles
    • Military
    • Mechanical Engineering
    • Service
  • Tightening direction: Left and right
  • Torque (max.) [lbf in]: 35 lbf in
  • Torque (min.) [lbf in]: 7 lbf in
  • Torque range (min./max.) [Nm]: 0,8 Nm - 4 Nm
  • Total height [mm]: 61 mm
  • Total length [mm]: 244 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart