Micrometer Head Carbide-Tipped 0-15mm, Clamp Nut

Article no.: 149-131
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification numbers & Classifications

Article number 149-131
EAN / GTIN 4946368021669
Manufacturer number 149-131
L-Number L40020 67

Description

Description:

This small micrometer head with tungsten carbide measuring surface offers you the following benefits: Stem with clamp nut and a flat or spherical spindle end. Stem with carbide-tipped spindle.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 15
Graduation: 0.01 mm
Limit value of measuring deviation J MPE: ±2 µm
Scale: Scale drum and sleeve satin chrome-plated
Inch/metric: metric

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart