Tweezers straight fine grooved nose PVC sheath

Article no.: 149.Y
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 149.Y
EAN / GTIN 3148511384008
Manufacturer number 149.Y
L-Number L60130 2135

Description

Description:

  • Length: 155 mm
  • Weight 25 g

Feature:

  • L [mm]: 155 [g]: 25

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart