{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 2 mm - 6.3 mm | |
for hand taps DIN 352 | M1 − M10 | |
for hand reamer ⌀ DIN 206 | 2.5 mm - 7.5 mm | |
Overall length | 175 mm | |
Type of product | Tap wrenches |
Article number | 148350 1 | |
EAN / GTIN | 4067263461159 | |
Manufacturer number | 148350 1 |
This article |
Recommendations |
||
---|---|---|---|
Tap wrench, adjustable strengthened, Type: 1
on request
In stock
2,614 pieces in stock
£9.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
560 pieces in stock
£14.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,295 pieces in stock
£5.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length | 175 mm | 175 mm | 175 mm |
Standard | DIN 1814 | DIN 1814 | DIN 1814 |
Capacity □ | 2 mm - 6.3 mm | 2 mm - 6.3 mm | 2 mm - 6.3 mm |
for hand taps DIN 352 | M1 − M10 | M1 − M10 | M1 − M10 |
for hand reamer ⌀ DIN 206 | 2.5 mm - 7.5 mm | 2.5 mm - 7.5 mm | 2.5 mm - 7.5 mm |
Type of product | Tap wrenches | Tap wrench | Tap wrench |