Safety Knife, 10 PCE

Article no.: 148001.12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 148001.12
EAN / GTIN 4002632803796
Manufacturer number 148001.12
L-Number L60170 920

Description

Description:

Feeling good – in every aspect.
Safety knives that are both disposable and sustainable? Of course! The SECUMAX 148 is made with more than 80% recycled plastic. The glass fibre reinforcement and the robust, 2-cutting edge blade head ensure longer service lives. This makes SECUMAX 148 ideal for tougher cutting tasks. The ergonomic handle and lightweight design will also aid safe and efficient working.
  • Basic material:
    Recycled plastic, glass fibre reinforced
  • Robust blade head
    The plastic-covered blade head is particularly robust with a blade thickness of 0.5 mm. This SECUMAX 148 can therefore take on especially difficult cutting materials in logistics and production.
  • Concealed blade
    The blade head’s two cutting edges are safely concealed to protect users and goods and are yet capable of safely cutting 2-ply cardboard boxes and much more.
    Another reason why the SECUMAX 148 can cut through cardboard so easily? The guide surfaces located right at the front of the safety knife help you to cut at an angle. Angled cutting means less material resistance!
  • Ergonomically shaped
    Right handed? Left handed? It’s really all the same. The SECUMAX 148 fits perfectly in any hand. Gently arched outer edges, coupled with light ribbing and a low weight, ensure an ergonomic experience.
  • Sustainably built
    MARTOR prioritises sustainability. SECUMAX 148 is the first MARTOR disposable knife to use only glass fibre reinforced recycled plastic. Its low weight also means materials have been used sparingly.
  • Main cutting materials:
    Wrapping, stretch and shrink foil
    Cardboard: up to 2-ply
    Tape
    Bagged goods
    Layers of foil or paper

Feature:

  • Handling: Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 6, 2 mm
  • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Plastic strapping band, Bagged goods, Layers of foil or paper, Yarn, cord, Felt, Rubber, Tape
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Recycled plastic, glass fibre reinforced
  • soft grip: no
  • Metal detectable: no
  • Blade thickness (disposable knife): 0, 50 mm
  • Blade change without tools: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart