Micrometer Head Zero Adjustable 0-13mm, Reverse Reading

Article no.: 148-863
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification numbers & Classifications

Article number 148-863
EAN / GTIN 4946368021645
Manufacturer number 148-863
L-Number L40010 5042

Description

Description:

These are a standard type of small size micrometer heads with a zero-adjustable thimble. They offer the following benefits: You can make a zero-setting at any position by loosening the setscrew in the thimble.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 13
Graduation: 0.01 mm
Limit value of measuring deviation J MPE: ±2 µm
Scale: scale drum and sleeve satin chrome-plated
Inch/metric: metric

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart