Micrometer Head, Large Thimble Type Thimble D=15mm, 0-0,25", Clamp Nut

Article no.: 148-352
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification numbers & Classifications

Article number 148-352
EAN / GTIN 4946368021140
Manufacturer number 148-352

Description

Description:

Short thimble type with thimble diameter options.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 0.25
Accuracy: ±0.0001″
Graduation: 0.001″
Limit value of measuring deviation J MPE: ±1.0E-4″.
Scale: Scale drum and sleeve satin chrome-plated
Inch/Metric: Inch

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart