Micrometer Head, Short Thimble Type, 0-6,5mm, 0,01mm, Flat, with Clamp Nut

Article no.: 148-304-10
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification & Classification

Article number 148-304-10
Copy
EAN / GTIN 4946368862019
Copy
Manufacturer number 148-304-10
Copy
L-Number L40010 14595
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Short thimble type with thimble diameter options.

Feature:

Inch-Metric: Metric
Digital/Analog: Analog
Graduation: 0.01 mm
Stem Ø: 9,5 mm

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart