Micrometer Head Ultra-small 0-5mm, Clamp Nut, Spherical Spindle

Article no.: 148-216
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification & Classification

Article number 148-216
Copy
EAN / GTIN 4946368020952
Copy
Manufacturer number 148-216
Copy
L-Number L40010 102
Copy
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This ultra-small micrometer head allows you to easily incorporate it into machines and offers you the following benefits: Plain stem and a flat spindle end. Hardened steel measuring surface.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 5
Graduation: 0.02 mm
Limit value of the measurement deviation J MPE: ±5 µm
Scale: Scale drum and sleeve satin chrome-plated
Inch/metric: metric

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart