Micrometer Head, Ultra Small Type, 0-0,25mm, 0,001″, Flat

Article no.: 148-202-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Micrometer head

Identification numbers & Classifications

Article number 148-202-10
EAN / GTIN 4946368861777
Manufacturer number 148-202-10
L-Number L40010 14508

Description

Description:

This ultra-small micrometer head allows you to easily incorporate it into machines and offers you the following benefits: Plain stem and a flat spindle end Hardened steel measuring surface

Feature:

Graduation: 0,001″
Digital/Analog: Analog
Stem Ø: 0,25″
Inch-Metric: Inch
Range: 0 - 0.25″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart