Microm. Head, Spindle Feed 0,1mm/rev. 0-6,5mm, Clamp Nut

Article no.: 148-143
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification numbers & Classifications

Article number 148-143
EAN / GTIN 4946368514123
Manufacturer number 148-143
L-Number L40010 4486

Description

Description:

These micrometer heads have a very fine spindle feed of 0.1 mm/rev. They offer the following benefits: Small size micrometer heads with extremely fine pitch of 0.1 mm. Ideal for fine adjustment applications in scientific apparatus.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 6.5
Accuracy: ±2 µm (shaft Ø 9.5 mm) ±5 µm (shaft Ø 6 / 3.5mm)
Graduation: 0,002 mm
Limit value of measuring deviation J MPE: ±2 µm
Scale: Scale drum and sleeve satin chrome-plated
Inch/metric: metric

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart