Bench grinding wheel 200x20x40 mm 10A36P5AV17 steel

Article no.: 147656
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Masonry drill

Identification numbers & Classifications

Article number 147656
EAN / GTIN 9003171476569
Manufacturer number 147656

Description

Description:

Vitrified bonded bench grinding wheels are primarily used in workshops and repair companies. They can be used universally for grinding and sharpening various components. The tailored specifications enable them to be used for a wide range of applications, from coarse to fine grinding. These wheels are supplied in packaging suitable for retailers so that they take up minimum space in storage. A reduction bush set is included in the packaging or can be reordered.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : 10A 36 P5A V17
  • Dimension (D x T x H): 200 x 20 x 40 mm
  • Diameter: 200 mm
  • Thickness: 20 mm
  • Drill hole: 40 mm
  • Grain size: 36
  • Vs /max: 35 m/s
  • Material suitability: Steel
  • Tool for: Floorstanding grinder

Advantage:

  • Universal use
  • Long lifetime
  • Stackable

Application:

  • Universal use for machining various components for coarse and fine grinding

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart