Prybar

Article no.: 1471937
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pry bar

Identification numbers & Classifications

Article number 1471937
EAN / GTIN 4010883100984
Manufacturer number 1471937
L-Number L60160 1819

Description

Description:

  • Hardened along the full length
  • With plastic handle
  • Very robust and resilient

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 15,0 mm
  • Design low spark: no
  • Handle material: PVC
  • Material: Vanadium steel
  • Octagonal shank [mm]: 12 mm
  • REACH registration available: no
  • Total length [mm]: 390 mm
  • Total width [mm]: 15 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart