Can Seam Micrometer 0-13mm

Article no.: 147-103
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 147-103
EAN / GTIN 4946368020365
Manufacturer number 147-103
L-Number L40010 103

Description

Description:

This Can Seam Micrometer allows you to measure different types of can seams. It offers the following benefits: Designed to measure the width, height and depth of can seams. Three types are available, for steel, aluminium and spray cans.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 13
Graduation: 0.01 mm
Limit value of the measurement deviation J MPE: ±3 µm
Remarks: For tins
Scale: Scale drum and sleeve satin chrome-plated, ø13 mm
Inch/metric: metric
Scope of delivery: Incl. box, setting key

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart