Service Trousers Stretch C156

Article no.: 146918459900C156
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Clothing size DE 156
Type of product Work trousers

Identification numbers & Classifications

Article number 146918459900C156
EAN / GTIN 7330509510520
Manufacturer number 146918459900C156

Description

Version:


Main material
65% polyester, 35% cotton, plain, 166g/m²

Pockets
Inner telephone pocket
Nail pockets - front
Pockets in the back
Inset pockets
Leg pockets with bellow, zipper, pen pocket and knife pocket
Outer knee protection pocket

Functionality
Pre-bent knees
Stretch panel in the crotch, on the knee and back

Details
Plastic zipper fly
D ring in waistline

Description:

Modern and comfortable service trousers with tool pockets, outside knee pockets and stretch panels in carefully selected areas, such as the crotch, the knees and the seat, for increased freedom of movement and comfort. The legs are pre-bent. The trousers have several functional pockets designed for different tools and accessories.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4057

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart