Blind hole machine taps, vaporised, for metric threads: M3-12

Article no.: 146745 M3-12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
268 pieces in stock

Select article variation and quantity

for metric threads Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Standard: DIN 371; DIN 376

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating vaporised
Thread type M
Flank angle 60 degrees
Standard DIN 371; DIN 376
Colour ring green
Type of product Tap

Identification numbers & Classifications

Article number 146745 M3-12
EAN / GTIN 4045197959768
Manufacturer number 146745 M3-12

Application Table

Aluminium (short chipping)
N
11
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
8
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
4
INOX < 900 N/mm²
M
4
CuZn
N
12
Uni
 
Oil
 

Description

Version:

When the case is opened, the tools raise up vertically and can easily be selected.
Consisting of machine taps M3; M4; M5; M6; M8; M10; M12.

Content:

1 pc. each machine tap M3 – M12 No. 135855

Downloads & documents

Compare with similar products

This article


Recommendations


Blind hole machine taps, vaporised, for metric threads: M3-12

Blind hole machine taps, vaporised, for metric threads: M3-12

on request
In stock
268 pieces in stock
£69.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
£208.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock
£217.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
53 pieces in stock
£103.32
plus VAT at the current rate Prices plus delivery costs
Coating vaporised AlTiX TiN
Colour ring green green green green
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees
Thread type M M M M
Standard DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376
Series Master Tap Master Tap Pro Tap
Type of product Tap Tap Tap Tap

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart