Combined rubbing brick ceramic bonded 120x30x200 mm C24M5V15/C70L5V15

Article no.: 146640
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bench stone

Identification numbers & Classifications

Article number 146640
EAN / GTIN 9003171466409
Manufacturer number 146640
L-Number L50140 652

Description

Description:

The rubbing brick for tiles in shape 90K makes deburring and chamfering tiles easier.

Feature:

  • Form: 90K COMBINATION STONE
  • Specification : C 24 M5 V15
  • Dimension (B x C x L): 120 x 30 x 200 mm
  • Diameter: 120 mm
  • Thickness: 30 mm
  • Drill hole: 200 mm
  • Grain size: 24
  • Vs /max: 35 m/s
  • Material suitability: Ceramic tiles

Advantage:

  • Can be customised
  • Universal use
  • Best results

Application:

  • For deburring and chamfering tiles and tiles

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart