Through hole machine taps + tapping drills, for metric threads: M3-12

Article no.: 146550 M3-12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
53 pieces in stock

Select article variation and quantity

for metric threads Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Standard: DIN 371; DIN 376

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type M
Flank angle 60 degrees
Standard DIN 371; DIN 376
for metric threads M3 − M12
Type of product Tap

Identification numbers & Classifications

Article number 146550 M3-12
EAN / GTIN 4045197085122
Manufacturer number 146550 M3-12

Description

Version:

When the case is opened, the tools raise up vertically and can easily be selected.
Consisting of machine taps M3; M4; M5; M6; M8; M10; M12 and tapping drills size 2.5; 3.3; 4.2; 5; 6.8; 8.5; 10.2.

Content:

1 pc. each machine tap with oil groove M3 – M12 No. 131850 and tapping drill No. 114150

Downloads & documents

Compare with similar products

This article


Recommendations


Through hole machine taps + tapping drills, for metric threads: M3-12

Through hole machine taps + tapping drills, for metric threads: M3-12

on request
In stock
53 pieces in stock
£134.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
£133.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
109 pieces in stock
£143.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
116 pieces in stock
£89.67
plus VAT at the current rate Prices plus delivery costs
on request
In stock
65 pieces in stock
£134.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
£135.23
plus VAT at the current rate Prices plus delivery costs
on request
In stock
121 pieces in stock
£89.67
plus VAT at the current rate Prices plus delivery costs
on request
In stock
109 pieces in stock
£143.77
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
245.55 £
£171.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock
226.33 £
£157.14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
136 pieces in stock
83.98 £
£61.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
124 pieces in stock
83.98 £
£62.52
plus VAT at the current rate Prices plus delivery costs
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees
for metric threads M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12
Thread type M M M M M M M M M M M M
Standard DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376 DIN 371; DIN 376
Type of product Tap Tap Tap Tap Tap Tap Tap Tap Tap Tap Tap Tap

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart